Zoro Homepage

8 in Tray for MedStor Max Cabinets, One Long Divider

  • Mfr # 81032-1

  • Zoro # G501929579


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81032-1
Zoro #
G501929579
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
8 in

Description

This is one of several heavy duty medical storage shelves designed by Harloff that help better organize supplies kept within MedStor Max medical storage cabinets. Compatible with all MedStor Max models, each 8′′ tray takes up seven insertion points of space within your cabinet and you can fit up to seven trays of this size into one column of a full-height MedStor Max cabinet. Along with two gray pull-out stoppers that help prevent the tray from falling out of a cabinet, this accessory also comes with a long divider (81037) that runs the length of the tray to help separate stored supplies. Constructed from a durable plastic material that comes in beige, every 81032 features 23.62′′ L x 15.75′′ W x 8′′ H (60 cm x 40 cm x 20.3 cm) dimensions with perforated sides that help prevent small particles of dust from building up within the tray. Bring more customization to your facility’s MedStor Max cabinets and better meet your unique storage needs with the implementation of heavy duty medical storage shelves from Harloff!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one long divider (81037)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.