Zoro Homepage

8 in Tray for MedStor Max Cabinets, Two Long Dividers

  • Mfr # 81032-3

  • Zoro # G701929607


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81032-3
Zoro #
G701929607
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.62 in
Height
8 in

Description

Do you need some new medical supply storage ideas to improve the storage solutions currently used at your offices? Harloff has just what you need. Compatible with all MedStor Max models, the 81032-3 is a storage tray accessory designed to help clinical personnel better organize any supplies or tools stored within their MedStor Max medical storage cabinets. Featuring 23.62′′ L x 15.75′′ W x 8′′ H (60 cm x 40 cm x 20.3 cm) dimensions, each 8′′ tray takes up seven insertion points of space within a cabinet and you can fit up to seven trays of this size into one column of a full-height MedStor Max cabinet. Constructed from a durable plastic material that comes in beige, this accessory features two long dividers (81037) that run the length of the tray and create three separate tray sections which help to keep certain supplies separated. Another unique feature of this accessory is the gray pull-out stoppers that help prevent the tray from falling out of the cabinet whenever it is pulled outward. Bring new medical supply storage ideas to your facility by customizing your MedStor Max cabinets with the addition of MedStor Max storage accessories from Harloff!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes two long dividers (81037)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.