Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum MRI Safe Anesthesia Cart with Accessory Package, Seven Drawers, Key Lock

  • Mfr # MR7K-MAN

  • Zoro # G301864568


product price: $7,359.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Width
31.8 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR7K-MAN
Zoro #
G301864568
UPC #
-
Country of Origin
United States

Dimensions

Width
31.8 in
Depth
23.75 in
Height
46 in

Description

Tested and approved by the American Society for Testing and Materials (ASTM), this MRI safe anesthesia cart is specifically designed and engineered to be used in 3 Tesla or less level MRI suites. The MR7K-MAN comes with a unique anesthesia accessory package made up of items, like the cart itself, that are constructed only from non or “weakly magnetic" materials such as aluminum. In addition to a 3-tier aluminum raised back rail system, the accessory package also includes four aluminum siderails, two plastic drawer trays and a set of organizers for each tray. This MRI safe anesthesia cart offers a convenient storage option for crucial anesthesia supplies needed within MRI suites that cannot be stored in carts with metallic construction. Like all Harloff MRI safe carts, the MR7K-MAN features a contemporary design with rounded corners, a gloss white finish and over twenty different color options to choose from for the cart’s seven drawers. Securing key anesthesia supplies within your facility’s MRI suites will never be safer than with a mobile MRI safe cart from Harloff.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • BEST® brand lock on cabinet, with 2 keys
  • • Protective corner bumpers
  • • Pull-out shelf
  • • Antimicrobial plastic top with integrated push handles, removable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.