Aluminum MRI Safe Emergency Medical Cart with Accessory Package, Seven Drawers, Breakaway Lock

  • Mfr # MR7B-EMG

  • Zoro # G501864535


product price:  $5,869.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
31.8 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR7B-EMG
Zoro #
G501864535
UPC #
-
Country of Origin
United States

Dimensions

Width
31.8 in
Depth
23.75 in
Height
46 in

Description

The MR7B-EMG is just one of many MRI safe emergency medical carts offered by Harloff that are designed and tested for use in any 3 Tesla or less MRI suite. Featuring seven drawers and a gloss white body constructed only from non-magnetic and “weakly magnetic" materials, this model features a unique emergency accessory package that is also made-up of MRI-safe materials. Included in this cart’s accessory package are one stainless steel IV pole, one plastic cardiac board with two aluminum mounting brackets, one aluminum oxygen tank holder, four aluminum utility hooks and two full drawer trays with an adjustable divider set within each tray. Each of these accessories offer crucial assistance to emergency care staff for any patients receiving an MRI. Other unique features seen with this cart include low-ferrous 5′′ sealed ball-bearing casters, a painted aluminum breakaway locking system, protective corner bumpers, a painted aluminum pull-out side shelf and a removeable plastic top. Better organize critical emergency medical tools and supplies commonly used within your facility’s MRI suites by enhancing them with MRI safe emergency medical carts from Harloff.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) Inter- national, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • Breakaway locking system (with optional multiple lock bars) with a pack of 100 breakaway seals
  • • Protective corner bumpers
  • • Pull-out side shelf
  • • Antimicrobial plastic top with integrated push handles, removable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.