Zoro Homepage

Dispill Med Cart, 144 Card Capacity, Key Lock

  • Mfr # SL100DSPN

  • Zoro # G901929582


product price: $3,679.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Width
36 in
Depth
23.5 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL100DSPN
Zoro #
G901929582
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
23.5 in
Height
45.75 in

Description

This single column Dispill® med cart has two large drawers with rail systems for holding a maximum capacity of 144 Dispill® cards or a combination of liquid storage and blister packs. One drawer includes a narcotics storage box that also uses a Dispill® rail system and is secured by a separate Illinois lock. This Dispill® packaging cart is rounded out by an additional two multipurpose storage drawers. Our largest Dispill® med cart, the SL100DSPN also features a pull-out shelf, a plastic replaceable top with integrated push handles, protective corner bumpers and pre-threaded mounting holes for easy accessory placement. Each drawer opens with full extension, ball-bearing drawer slides and the Dispill® packaging cart glides easily from room to room thanks to premium 5′′ ball-bearing premium casters.


  • • Single column medication delivery cart for Dispill® cards and liquid storage with a maximum capacity of 144 Dispill® cards
  • • Key lock system with Best® brand lock on cabinet
  • • Illinois lock on narcotics box located in top 9" drawer, designed to hold Dispill® cards
  • • Painted steel cabinet with aluminum drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Protective gray corner bumpers
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.