Light Narrow Anesthesia Cart with MD18-ANS Accessories Package, Tall Height, Six Drawers, Key Lock

  • Mfr # MPA1830K06+MD18-ANS

  • Zoro # G108045368


product price:  $2,389.99
/ea
Free Shipping & Returns

Key Features

Width
23.88 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA1830K06+MD18-ANS
Zoro #
G108045368
UPC #
-
Country of Origin
United States

Dimensions

Width
23.88 in
Depth
22 in
Height
43.75 in

Description

This light narrow anesthesia cart with accessories offers healthcare specialists a secure, mobile location to store essential anesthesiology supplies required to properly care for their patients. The cart’s lightweight aluminum build and narrow cabinet enable the cart to be transported quickly from one room to another while easily fitting into areas with tight spaces. Offering 30′′ of vertical drawer space, this cart comes with an abundance of potential custom drawer configurations as well as customization options for locking style, color selection and accessory options. This cart can be of particular benefit to clinical facilities that offer drug or alcohol rehabilitation and behavioral and psychological centers as an abundance of supplies and medications can be safely stored within the key-locking cart’s six drawers. This light narrow anesthesia cart with accessories includes Harloff’s MD18-ANS Anesthesia Accessory Package which consists of a back rail, side rails and a 5-compartment tilt bin.


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Comes with key lock with two keys, but several other locking options are available
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Ordered accessories are easily attached to pre-threaded holes with a screwdriver
  • • Industry only fully curved protective bumper guards yourcart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.