Zoro Homepage

Quad Column Storage Cabinet with Double Wide Open Left Column, Glass Doors, Electronic Keypad Lock

  • Mfr # MSPM84-R0GEK

  • Zoro # G901864555


product price: $12,879.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.

Key Features

Width
82.13 in
Depth
30.25 in
Height
77.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM84-R0GEK
Zoro #
G901864555
UPC #
-
Country of Origin
United States

Dimensions

Width
82.13 in
Depth
30.25 in
Height
77.75 in

Description

Maximize valuable floorspace and create a superior workflow for medical supply distribution and storage with the Quad column high capacity healthcare storage cabinet. The MSPM84-R0GEK model has space for shelves on the left side with space for trays or baskets on the right side, creating a well-organized storage area for all types of healthcare supplies. The electronic locking keypad ensures your inventory is secure while the industry best 5" quiet rolling Tente® casters means your healthcare storage solution stays mobile and easy to relocate. Outfit the Quad column MedStor Max cabinet with the accessories you need, including catheter holders, for a flexible, high capacity healthcare storage cabinet that will last.


  • • Unmatched quality of construction built to last using professional grade design and manufacturing for medical-grade applications
  • • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • • Stacks flush with walls or other cabinets we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.