Slimline Single Column Medical Storage Cart, Glass Door, Key Lock

  • Mfr # MSPM80-00GK

  • Zoro # G501864566


product price:  $3,739.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Width
30.25 in
Depth
21.75 in
Height
75.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSPM80-00GK
Zoro #
G501864566
UPC #
-
Country of Origin
United States

Dimensions

Width
30.25 in
Depth
21.75 in
Height
75.75 in

Description

Harloff is known for great medical supply storage ideas, and the Slimline storage cabinet is no exception. This healthcare storage solution has the same features of a traditional single column cabinet, but is turned 90 degrees so that trays, baskets and shelves load from the side instead of front. Because the Slimline cabinet is wide instead of deep, it is ideal for hallways or other areas with limited space where deeper cabinets may not fit. The two tempered glass doors allow quick visual inspection of cabinet contents and can swing open up to 270 degrees, great for leaving cabinets open during busy days. MedStor Max healthcare storage solutions feature improvements like hinged doors and refined aesthetics, but use the same professional grade design and manufacturing techniques that Harloff is known for. Interior side panels allow 49 insertion points to hold your choice of accessories, and options such as LED lighting are available. With your choice of locking options, industry best Tente® casters and a twelve year manufacturer’s warranty, the MedStor Max Slimline cabinet is one of the best medical supply storage ideas you will find.


  • • Unmatched quality of construction ­ built to last using professional grade design and manufacturing for medical-grade applications
  • • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • • Stacks flush with walls or other cabinets ­ we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet width able to store boxes two feet wide
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.