Zoro Homepage

SureDry 10 Scope Drying Cabinet, Stainless, E-Lock

  • Mfr # SCSS8030DREDP

  • Zoro # G301864490


product price: $12,599.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSS8030DREDP
Zoro #
G301864490
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
24 in
Height
93 in

Description

Securely mount and dry your endoscopes in this 10-scope capacity SureDry cabinet from Harloff. Run by a positive pressure fully redundant HEPA filtered fan system that creates a circular motion of airflow, evenly drying your scopes from top to bottom. All SureDry scope cabinets are fully upgradeable with field installation of the Dri-Scope Aid® lumen drying system, which provides HEPA filtered air to internal scope channels. Comes with an electronic pushbutton lock for security, but available in multiple other locking options including badge entry. Features include the ability to replace HEPA Filters without the removal of scopes, a medical grade electrical system, tempered glass double doors and optional dimmable overhead LED lighting. Available in 5-scope, 8-scope and 10-scope cabinet mounting versions.


  • • Fully redundant fan system
  • • Industries only medical drying cabinet with 2 intake fans and 1 exhaust fan
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Holds 10 scopes with secure adjustable mounting system
  • • Replaceable HEPA Filter system without removal of scopes
  • • Medical grade electrical system
  • • Tempered glass double doors
  • • Multiple locking options available including badge entry
  • • Harloffs Industry Best 12 year limited manufacturers warranty

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.