Zoro Homepage

Tall Anesthesia Cart with MD24-ANS Accessory Package, Medium Width, Six Drawers, Key Lock

  • Mfr # MDS2430K06+MD24-ANS

  • Zoro # G421856986


product price: $2,329.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2430K06+MD24-ANS
Zoro #
G421856986
UPC #
-
Country of Origin
United States

Description

This medical and dental anesthesia cart is constructed from heavy-duty steel and offers 30 in of vertical drawer space where a range of key anesthesia supplies can be stored within the cart’s six drawers. A great asset for oral surgeons too, this model utilizes a dependable key lock to ensure that cart contents are safely stored away inside the cart. This cart also comes with a basic anesthesia accessory package consisting of one three tier back rail, three 12 in side rails and one five-compartment tilt bin that offers even more additional storage space for your staff’s supplies. Other unique features of this medical and dental anesthesia cart include a white antimicrobial plastic top, ergonomic push handles, 5 in ball-bearing Tente casters, full-extension drawer slides, elegant drawer pulls and protective stabilizing pontoon bumpers. If your facility is in need of secure storage solutions for your essential anesthesia supplies, consider this reliable M-Series cart from Harloff.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.