Zoro Homepage

Tall Isolation Cart, Standard Width, Four Drawers, Standard Key Lock

  • Mfr # MDS3030K04

  • Zoro # G801864426


product price: $1,619.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
37.5 in
Depth
22 in
Height
42.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3030K04
Zoro #
G801864426
UPC #
-
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
22 in
Height
42.63 in

Description

Isolation carts for hospitals are essential for mitigating the risk of infection in your facility. M-Series infection control carts from Harloff are built with premium Tente® casters, the industries only fully curved bumper, full extensions drawer slides and an antimicrobial top. Built to last, each cart has sturdy, uni-body steel construction finished with a scratch resistant heat sealed powder coat, inside and out, in your choice of over 20 colors. Isolation carts for hospitals may also be equipped with a wide selection of accessories, from drawer dividers and trays to tilt bins and glove boxes. M-Series carts offer you choices!


  • • Key lock with two keys
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • Ergonomic side push handles can be mounted on either side
  • • 30" of vertical drawer space
  • • Industry only fully curved protective bumper
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • Latex free

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.