Zoro Homepage

Triple Column Medical Storage Cabinet, Glass Doors, Key Lock

  • Mfr # MSPM83-00GK

  • Zoro # G401864499


product price: $6,909.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
28 in
Height
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM83-00GK
Zoro #
G401864499
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
28 in
Height
81 in

Description

The MSPM83-00GK is a triple column medical grade storage cabinet with tempered glass doors and plastic interior side panels to hold shelves, catheter slides, ABS trays or wire baskets in any combination you choose. Each cabinet can be set up for any medical specialty, including for use as a urology storage cart, and with your choice of locks or optional add-ons like dimming LED overhead lights. MedStor Max medical grade storage cabinets feature an unmatched quality of construction, a true 24" interior cabinet depth, industry best 5" quiet rolling Tente® casters, doors that can swing up to 270 degrees and recessed side handles for stacking flush with the wall or with other cabinets.


  • • Unmatched quality of construction ­ built to last using professional grade design and manufacturing for medical-grade applications
  • • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • • Stacks flush with walls or other cabinets ­ we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.