Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Column Medical Storage Cabinet, Tambour Door, Key Lock

  • Mfr # MSPM83-00TK

  • Zoro # G401864444


product price: $6,919.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Depth
28 in
Height
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM83-00TK
Zoro #
G401864444
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
28 in
Height
81 in

Description

Delivered fully assembled and ready for immediate use, Harloff’s new MSPM83-00TK triple column storage cabinet is the natural choice for any medical facility looking to upgrade their current stock of medical cabinets. Perfect for operating room storage solutions, emergency rooms, general medical supply storage and a plethora of other medical storage situations, this spacious cabinet is extremely customizable to fit your unique storage needs. Unlike most medical cabinets seen within today’s industry the MSPM83-00TK stacks flush with walls and other cabinets, as Harloff doesn’t use easily misplaced removeable handles or bulky exterior hardware. Featuring a single roll-up tambour door with key lock that secures all three columns, each cabinet has 24′′ of interior cabinet depth and features 47 insertions points within each column. This gives your staff an abundance of options for utilizing space with trays, shelves, baskets or other accessories configured to your exact specifications.


  • • Roll-up tambour door with key lock allows access to supplies during clinical hours
  • • Stacks flush with walls or other cabinets we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 47 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - one steering and one braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts
  • • Engineered and manufactured in the U.S.A.
  • • Unmatched quality of construction built to last using professional grade design and manufacturing for medical-grade applications

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.