Shop HARPER
See all product information
Create Account
24 in. Indoor/Outdoor Push Broom, Wet/Dry, Wood Handle
- Mfr # 177624SC
- Zoro # G723309951
product price:Â
$
24.89
/ea
Key Features
Broom Handle Material
Wood
Broom Handle Length
60 in
Includes
Push Broom
Bristle Type
Stiff
Block Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177624SC
- Zoro #
- G723309951
- UPC #
- 098991000710
- Country of Origin
- United States
Dimensions
- Broom Handle Length
- 60 in
- Block Width
- 24 in
Details
- Broom Handle Material
- Wood
- Item
- Push Broom
- Includes
- Push Broom
- Bristle Type
- Stiff
- Bristle Material
- Poly Fiber
Description
Sweep with confidence with Harper push brooms. This heavy-duty outdoor broom works hard to clear away dust, dirt, mulch, gravel, and more. The 60-inch handle is made from a premium lacquered wood that is easier on your hands as you sweep. Easy to assemble with a pre-threaded head-to-handle connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.