Zoro Homepage

Air Chain Hoist, 500 lb. Cap., 15 ft. Lift

  • Mfr # TCS250P-15

  • Zoro # G1930801


product price: $5,918.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
14 3/8 in
Lift Speed
121 fpm
Hoist Lift
15 ft
Air Consumption
60 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS250P-15
Zoro #
G1930801
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 3/8 in
Chain Length
16 ft
Housing Width
8 11/16 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Overall Width
8-11/16"
Overall Length
14-3/8"
Body Width
8 11/16 in
Mfr. Warranty Length
1 yr
Air Inlet Size
1/2 in
Body Depth
14 13/32 in
Minimum Retracted Length
16 5/16 in
Body Length
14 3/8 in
Lifting Hook Opening Width
1 in
Maximum Lifting Length
15 ft

Details

Load Capacity
500 lb
Lift Speed
121 fpm
Hoist Lift
15 ft
Air Consumption
60 scfm
Series
TCS
Hoist Mount
Hook Mounted - No Trolley
Control
Pendant
Min. Between Hooks
16 5/16 in
Standards
ANSI/ASME B30.17
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Item
Air Chain Hoist
Color
Yellow
Includes
Chain Container, External Speed Adjustment, Nickle Plated Load Chain
Brake
Self Adjusting
Finish
Acrylic Resin Paint
Noise Level
83 dB
Air Pressure
90 psi
Chain Grade
Grade 80
Air Inlet Gender
Female
Lifting Hook Material
Carbon Steel
Maximum Air Pressure
90 psi
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Air Consumption
60 scfm
Body Finish
Painted
Number of Reeves
1
Body Material
Cast Aluminum
Mount Type
Hook Mounted - No Trolley
Fixed Lift Speed
121 fpm
Includes Clutch
Clutch Not Included
Maximum Lifting Capacity
500 lb
Number of Load Chains
1
Brake Type
Self-Adjusting
Minimum Air Consumption
60 scfm
Includes Brake
Brake Included
Headroom
16 3/10 in
Programmable
Non-Programmable
Air Inlet Type
NPT
Sound Level
83 dB
Minimum Air Pressure
60 psi
Overload Protection Included
Yes
Included Components
Chain Container, External Speed Adjustment Screws
Controls
Pendant
Chain Finish
Nickel Plated

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 121 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.