Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 208-230/460V AC, White

  • Mfr # NERM005LD-L-FG-10

  • Zoro # G8913301


product price:  $11,090.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM005LD-L-FG-10
Zoro #
G8913301
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
22 3/8 in
Trolley Wheel Dia.
3 3/4 in
Housing Width
8 1/2 in
Min. Radius Curve
31 1/2 in
Housing Depth
15 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Depth
15 5/8 in
Trolley Wheel Diameter
3 3/4 in
Lifting Hook Opening Width
15 5/8 in
Controller Cord Length
6 ft
Minimum Radius Curve
31 1/2 in
For Minimum Beam Height
5 3/32 in
For Min. Beam Flange Width
2 9/32 in
Minimum Retracted Length
15 19/32 in
Body Width
8 1/2 in
Mfr. Warranty Length
1 yr
Body Length
22 3/8 in
For Max. Beam Flange Width
5 in
Maximum Lifting Length
10 ft

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Trolley Configuration
Motorized Trolley
Lubrication
Food Grade Oil
Thermal Protection
Included
Trolley Speed
40 fpm
Control Cord
6 ft
Wheel Material
Stainless Steel
Item
Electric Chain Hoist
Hz
60
Brake
DC Current
Finish
Epoxy Paint
Control
110V Push Button Control Pendant
Number of Speeds
2
Amps @ Low Volts
3.4 A
Clutch
Friction
Classification
H4
Fits Beam Flange W
2-9/32 in to 5 in
Includes Clutch
Clutch Included
Body Material
Aluminum
Lifting Hook Type
Swivel Hook with Safety Latch
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Maximum Lifting Capacity
1,000 lb
Includes Brake
Brake Included
Controls
Push Button Pendant
Duty Classification
H4
Current at Min. Voltage
3.4 A
Starts and Stops per Hour
120, 240
Chain Material
Alloy Steel
Current at Max. Voltage
1.7 A
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Brake Type
DC Current
Mount Type
Motorized Trolley
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Programmable
Programmable by VFD
Overload Protection Included
Yes
Motor Horsepower
3/4 hp
Number of Reeves
1
Trolley Wheel Material
Stainless Steel
Minimum Lift Speed
2.5 fpm
Lifting Hook Material
Carbon Steel
Headroom
15 19/32 in
For Outdoor Use
Yes
Trolley IP Rating
IP55
Number of Load Chains
1
Pendant IP Rating
IP65
Clutch Type
Friction
Maximum Lift Speed
15 fpm
Body Finish
Epoxy Painted
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.