Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER005L-20

  • Zoro # G6435536


product price:  $3,516.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER005L-20
Zoro #
G6435536
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
7 1/2 in
Housing Length
20 3/16 in
Housing Width
13 11/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Minimum Retracted Length
14 19/32 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 3/32 in
Body Length
20 3/16 in
Controller Cord Length
8 3/16 ft
Body Width
13 11/16 in
Mfr. Warranty Length
1 yr
Body Depth
7 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Lubrication
Oil Bath
Clutch
Friction
Amps @ Low Volts
3.4 A
Control
110V Push Button Control Pendant
Finish
Electrostatic Enamel
Number of Speeds
1
Thermal Protection
Yes
Brake
DC Current
Classification
H4
Control Cord
16 ft
Reeving
1
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Includes Clutch
Clutch Included
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Overload Protection Included
Yes
Body Finish
Painted
Current at Min. Voltage
3.4 A
Number of Load Chains
1
Brake Type
DC Current
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Body Material
Aluminum
Clutch Type
Friction Clutch
For Outdoor Use
Yes
Controls
Push Button Pendant
Fixed Lift Speed
15 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Number of Reeves
1
Programmable
Non-Programmable
Motor Horsepower
3/4 hp
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
1,000 lb
Headroom
14 19/32 in
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Max. Voltage
1.7 A
Duty Classification
H4
Starts and Stops per Hour
360
Includes Brake
Brake Included
Chain Grade
Grade 80
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.