Shop HARRINGTON

Electric Chain Hoist, 1,000 lb, 20 ft Lift

  • Mfr # SNERM005L-L-20
  • Zoro # G9857644

product price: 
$
7,089.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNERM005L-L-20
Zoro #
G9857644
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
7 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.34 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115V AC, 230V AC
Fits Brand
Harrington Hoists Inc
Brake
Pull Rotor Motor
Item
Electric Chain Hoist
Clutch
Friction
Classification
H4
Finish
Electrostatic Enamel
Control Cord
16 ft
Reeving
1
Trolley Configuration
Motorized Trolley
Fits Beam Flange W
2-9/32 in to 5 in
Control
110V Push Button Control Pendant
Amps @ Low Volts
7.7 A
Trolley Speed
40 fpm
Thermal Protection
Not Available and Not Included
Number of Speeds
1
Lubrication
Oil Bath
Features
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Number of Load Chains
1
Trolley Wheel Material
Steel
Includes Brake
Brake Included
Duty Classification
H4
Fixed Lift Speed
7 fpm
Brake Type
Pull Rotor
Current at Max. Voltage
3.9 A
Current at Min. Voltage
7.7 A
Headroom
14 19/32 in
Clutch Type
Friction Clutch
Number of Reeves
1
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Chain Material
Alloy Steel
Chain Finish
Nickel Plated
Body Material
Aluminum
Body Finish
Enamel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
For Outdoor Use
Yes
Programmable
Non-Programmable
Lifting Hook Material
Carbon Steel
Mount Type
Motorized Trolley
Maximum Lifting Capacity
1,000 lb
Trolley IP Rating
IP55
Starts and Stops per Hour
360
Pendant IP Rating
IP65
Chain Grade
Grade 80
Motor Horsepower
3/8 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant
Operating Voltage
115/230V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Housing Width
15 19/32 in
Min. Radius Curve
31 1/2 in
Manufacturers Warranty Length
1 yr
Housing Depth
11 5/8 in
Housing Length
22 3/16 in
For Minimum Beam Height
5 3/32 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
5 in
Lifting Hook Opening Width
29/32 in
Body Width
15 19/32 in
Body Length
22 3/16 in
Minimum Radius Curve
31 1/2 in
Trolley Wheel Diameter
3 3/4 in
For Min. Beam Flange Width
2 9/32 in
Minimum Retracted Length
14 19/32 in
Controller Cord Length
16 ft
Body Depth
11 5/8 in
Fits Chest Size
Extreme-Duty, Fan-Cooled Motor, Oil Bath-Lubricated, Heat-Treated Gearing, Pendant Plug-In Connections, Sealed Protection, Self-Adjusting Maintenance-Free Brake

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 5 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.