Electric Chain Hoist, 1,050 lb, 20 ft, Hook Mounted - No Trolley, 120V AC, Red

  • Mfr # ED1050DS-20

  • Zoro # G6892986


product price:  $5,991.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
22/6 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED1050DS-20
Zoro #
G6892986
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 15/16 in
Housing Width
18 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr
Body Width
18 in
Maximum Lifting Length
20 ft
Controller Cord Length
16 ft
Minimum Retracted Length
20 1/2 in
Body Depth
5 in
Lifting Hook Opening Width
29/32 in
Body Length
16 15/16 in

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
22/6 fpm
Load Capacity
1,050 lb
Min. Between Hooks
20 1/2 in
Motor HP
0.8 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Classification
H3
Reeving
2
Finish
Electrostatic Enamel
Thermal Protection
No
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Friction
Item
Electric Chain Hoist
Control Cord
16 ft
Brake
Weston Style
Lubrication
Oil Bath
Amps @ Low Volts
10 A
Control
120V Push Button Control Pendant
Number of Speeds
2
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Standard Double-Braking System
Material
Die Cast Aluminum
Hoist IP Rating
IP54
Starts and Stops per Hour
180
Current at Max. Voltage
10 A
Resistance Properties
Wear Resistant
Included Components
Chain Container, Pendant, Safety Latch Hook
Number of Reeves
2
Clutch Type
Friction Clutch
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Body Material
Aluminum
Current at Min. Voltage
10 A
Motor Horsepower
3/4 hp
Maximum Lifting Capacity
1,050 lb
Body Finish
Enamel
Includes Brake
Brake Included
Overload Protection Included
No
Chain Finish
Nickel Plated
Brake Type
Weston Style Load Brake
Programmable
Programmable by Internal Controls
Duty Classification
H3
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP65
Headroom
20 1/2 in
Mount Type
Hook Mounted - No Trolley
Maximum Lift Speed
22 fpm
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Minimum Lift Speed
6 fpm
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,050 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 6 fpm, Maximum Lift Speed 22 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.