Electric Chain Hoist, 10,000 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER050LD-10

  • Zoro # G2256591


product price:  $10,396.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER050LD-10
Zoro #
G2256591
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
12 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Housing Length
31 1/2 in
Minimum Retracted Length
33 1/2 in
Body Length
31 1/2 in
Maximum Lifting Length
10 ft
Body Depth
10 1/2 in
Mfr. Warranty Length
1 yr
Body Width
12 1/2 in
Lifting Hook Opening Width
1 29/32 in
Controller Cord Length
6 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
11/2 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Item
Electric Chain Hoist
Brake
DC Current
Clutch
Friction
Number of Speeds
2
Hz
60
Classification
H4
Amps @ Low Volts
17.3 A
Reeving
2
Thermal Protection
Included
Finish
Electrostatic Enamel
Trolley Configuration
Hook Mounted
Lubrication
Oil Bath
Control Cord
6 ft
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Body Material
Aluminum
Current at Max. Voltage
8.3 A
Includes Brake
Brake Included
For Outdoor Use
Yes
Pendant IP Rating
IP65
Minimum Lift Speed
2 fpm
Motor Horsepower
4 3/4 hp
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Chain Finish
Nickel Plated
Headroom
33 1/2 in
Current at Min. Voltage
17.3 A
Chain Grade
Grade 80
Hoist IP Rating
IP55
Body Finish
Enamel
Programmable
Programmable by VFD
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Duty Classification
H4
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120, 240
Controls
Push Button Pendant
Maximum Lifting Capacity
10,000 lb
Clutch Type
Friction Clutch
Number of Reeves
2
Brake Type
DC Current
Maximum Lift Speed
11 fpm
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 33 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.