Electric Chain Hoist, 10,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER050LD-15

  • Zoro # G2126017


product price:  $10,821.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER050LD-15
Zoro #
G2126017
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
12 1/2 in
Housing Depth
10 1/2 in
Housing Length
31 1/2 in
Body Depth
10 1/2 in
Maximum Lifting Length
15 ft
Body Width
12 1/2 in
Minimum Retracted Length
33 1/2 in
Body Length
31 1/2 in
Controller Cord Length
11 ft
Lifting Hook Opening Width
1 29/32 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
11/2 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Item
Electric Chain Hoist
Control
110V Push Button Control Pendant
Trolley Configuration
Hook Mounted
Reeving
2
Number of Speeds
2
Brake
DC Current
Lubrication
Oil Bath
Thermal Protection
Included
Finish
Electrostatic Enamel
Clutch
Friction
Classification
H4
Amps @ Low Volts
8.3 A
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Current at Max. Voltage
8.3 A
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP65
Minimum Lift Speed
2 fpm
Chain Finish
Nickel Plated
Programmable
Programmable by VFD
Number of Load Chains
1
Resistance Properties
Corrosion Resistant, Wear Resistant
Body Finish
Enamel
Hoist IP Rating
IP55
Overload Protection Included
Yes
Maximum Lift Speed
11 fpm
Chain Grade
Grade 80
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
Headroom
33 1/2 in
Maximum Lifting Capacity
2,000 lb
Brake Type
DC Current
Controls
Push Button Pendant
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Current at Min. Voltage
17.3 A
Number of Reeves
2
For Outdoor Use
Yes
Includes Brake
Brake Included
Body Material
Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Motor Horsepower
4 3/4 hp
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 33 1/2 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.