Electric Chain Hoist, 2,000 lb, 10 ft, Motorized Trolley, 380-460V AC, Yellow

  • Mfr # EQM010SD-10

  • Zoro # G9912537


product price:  $7,221.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQM010SD-10
Zoro #
G9912537
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
15 29/32 in
Housing Length
19 19/64 in
Housing Depth
9 39/64 in
Fits Beam Height
4 51/64 in
Manufacturers Warranty Length
3 yr
Trolley Wheel Dia.
3 3/4 in
Min. Radius Curve
31 1/2 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
19 5/16 in
For Max. Beam Flange Width
5 in
Controller Cord Length
6 ft
For Minimum Beam Height
4 13/16 in
Lifting Hook Opening Width
1 3/16 in
Trolley Wheel Diameter
3 3/4 in
Mfr. Warranty Length
3 yr
For Min. Beam Flange Width
2 1/4 in
Minimum Radius Curve
31 1/2 in
Body Width
15 29/32 in
Body Depth
9 5/8 in
Body Length
19 5/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
Lift Speed
23/3.8 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
2 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Fits Beam Flange W
2-1/4 in to 5 in
Number of Speeds
2
Trolley Configuration
Motorized Trolley
Control
110v
Lubrication
Oil Bath
Trolley Speed
80/13 fpm
Amps @ Low Volts
5.5 A
Brake
Pull Rotor
Classification
H4
Thermal Protection
Included
Wheel Material
Stainless Steel
Item
Electric Chain Hoist
Clutch
Friction
Hz
60
Finish
Epoxy Painted
Control Cord
6 ft
Body Material
Aluminum
Body Finish
Epoxy Painted
Includes Brake
Brake Included
Maximum Lifting Capacity
2,000 lb
Programmable
Programmable by Internal Controls
Mount Type
Motorized Trolley
Brake Type
Pull Rotor
Features
Drop Stops and Rubber Bumpers, Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Headroom
19 5/16 in
Duty Classification
H4
Starts and Stops per Hour
120, 240
Hoist IP Rating
IP55
Pendant IP Rating
IP65
Number of Load Chains
1
Includes Clutch
Clutch Included
Clutch Type
Friction
Lifting Hook Material
Carbon Steel
Trolley Wheel Material
Steel
Current at Max. Voltage
5.5 A
Chain Finish
Nickel Plated
Maximum Lift Speed
23 fpm
Resistance Properties
Corrosion Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
2 hp
Controls
Push Button Pendant
Overload Protection Included
Yes
Chain Grade
Grade 80
Chain Material
Alloy Steel
Included Components
Chain Container, Pendant, Rubber Bumpers, Safety Latch Hook
For Outdoor Use
Yes
Trolley IP Rating
IP55
Minimum Lift Speed
3.8 fpm
Current at Min. Voltage
5.5 A
Number of Reeves
1
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed 80/13 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 19 5/16 in, For Minimum Beam Height 4 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.