Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER010LD-15

  • Zoro # G7215582


product price:  $4,828.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER010LD-15
Zoro #
G7215582
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
24 3/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Width
9 11/16 in
Controller Cord Length
11 ft
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/16 in
Body Depth
8 5/16 in
Body Length
24 3/32 in
Minimum Retracted Length
16 29/32 in
Body Width
9 11/16 in
Maximum Lifting Length
15 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Yes
Control Cord
11 ft
Finish
Electrostatic Enamel
Brake
DC Current
Amps @ Low Volts
5.1 A
Item
Electric Chain Hoist
Classification
H4
Hz
60
Number of Speeds
2
Control
110V Push Button Control Pendant
Clutch
Friction
Reeving
1
Lubrication
Oil Bath
Trolley Configuration
Hook Mounted - No Trolley
Chain Grade
Grade 80
Pendant IP Rating
IP65
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Body Finish
Enamel
Brake Type
DC Current
Mount Type
Hook Mounted - No Trolley
Programmable
Programmable by VFD
Resistance Properties
Corrosion Resistant, Wear Resistant
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Controls
Push Button Pendant
Maximum Lifting Capacity
2,000 lb
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
5.1 A
For Outdoor Use
Yes
Hoist IP Rating
IP55
Current at Max. Voltage
2.7 A
Maximum Lift Speed
14 fpm
Chain Finish
Nickel Plated
Duty Classification
H4
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Number of Reeves
1
Clutch Type
Friction Clutch
Headroom
16 29/32 in
Minimum Lift Speed
2.5 fpm
Lifting Hook Material
Carbon Steel
Material
Die Cast Aluminum
Number of Load Chains
1
Motor Horsepower
1 1/4 hp
Body Material
Aluminum
Includes Brake
Brake Included
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.