Electric Chain Hoist, 20,000 lb, 10 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP100L-10

  • Zoro # G9923654


product price:  $16,552.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP100L-10
Zoro #
G9923654
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
28 7/8 in
Housing Depth
10 1/2 in
Min. Radius Curve
118 1/8 in
Housing Width
13 1/4 in
Minimum Retracted Length
46 1/2 in
For Minimum Beam Height
7 5/16 in
Body Depth
10 1/2 in
For Min. Beam Flange Width
5 1/2 in
Maximum Lifting Length
10 ft
Body Width
13 1/4 in
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
8 21/32 in
Controller Cord Length
6 ft
Trolley Wheel Diameter
7 3/10 in
Minimum Radius Curve
118 3/32 in
Lifting Hook Opening Width
3 3/16 in
Body Length
28 7/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
5.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Clutch
Friction Clutch
Reeving
4
Control Cord
6 ft
Trolley Configuration
Push Trolley
Lubrication
Oil Bath
Number of Speeds
1
Control
110v
Brake
Electromagnetic
Amps @ Low Volts
16.4 A
Finish
Electrostatic Enamel
Classification
H4
Thermal Protection
Included
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
For Outdoor Use
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Grade
Grade 80
Includes Brake
Brake Included
Controls
Push Button Pendant
Hoist IP Rating
IP55
Overload Protection Included
Yes
Fixed Lift Speed
5.5 fpm
Number of Reeves
4
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Number of Load Chains
1
Includes Clutch
Clutch Included
Brake Type
DC Current
Body Finish
Enamel
Current at Min. Voltage
16.4 A
Trolley Wheel Material
Steel
Duty Classification
H4
Current at Max. Voltage
7.9 A
Programmable
Non-Programmable
Motor Horsepower
4 3/4 hp
Chain Finish
Nickel Plated
Clutch Type
Friction Clutch
Starts and Stops per Hour
360
Mount Type
Push Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Pendant IP Rating
IP65
Chain Material
Alloy Steel
Headroom
46 1/2 in
Maximum Lifting Capacity
20,000 lb
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 5.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.