Electric Chain Hoist, 250 lb, 15 ft, Geared Trolley, 115V AC, Yellow

  • Mfr # SEQG001SD-15

  • Zoro # G9912841


product price:  $3,591.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEQG001SD-15
Zoro #
G9912841
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
51 1/4 in
Housing Width
14 13/32 in
Housing Depth
9 7/64 in
Trolley Wheel Dia.
4 1/4 in
Manufacturers Warranty Length
3 yr
Housing Length
16 45/64 in
Fits Beam Height
3 in
Controller Cord Length
11 ft
For Max. Beam Flange Width
5 in
For Minimum Beam Height
3 in
Maximum Lifting Length
15 ft
Body Length
16 23/32 in
Minimum Radius Curve
51 1/4 in
Lifting Hook Opening Width
1 3/32 in
For Min. Beam Flange Width
2 1/4 in
Trolley Wheel Diameter
4 1/4 in
Mfr. Warranty Length
3 yr
Body Depth
9 1/8 in
Body Width
14 13/32 in
Minimum Retracted Length
16 11/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
Lift Speed
56/9.3 fpm
Load Capacity
250 lb
Min. Between Hooks
16 7/16 in
Motor HP
0.67 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Finish
Epoxy Painted
Control Cord
11 ft
Hz
60
Control
110v
Clutch
Friction
Brake
Pull Rotor
Classification
H4
Fits Beam Flange W
2-1/4 in to 5 in
Item
Electric Chain Hoist
Lubrication
Oil Bath
Reeving
1
Thermal Protection
Included
Amps @ Low Volts
10.8 A
Wheel Material
Stainless Steel
Trolley Configuration
Geared Trolley
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Motor Horsepower
5/8 hp
Resistance Properties
Corrosion Resistant
Mount Type
Geared Trolley
Maximum Lifting Capacity
250 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Chain Material
Alloy Steel
Overload Protection Included
Yes
Clutch Type
Friction
For Outdoor Use
Yes
Trolley Wheel Material
Steel
Current at Max. Voltage
7.1 A
Starts and Stops per Hour
120, 240
Headroom
16 13/32 in
Includes Brake
Brake Included
Brake Type
Pull Rotor
Includes Clutch
Clutch Included
Current at Min. Voltage
11 A
Programmable
Programmable by Internal Controls
Controls
Push Button Pendant
Maximum Lift Speed
56 fpm
Duty Classification
H4
Body Finish
Epoxy Painted
Chain Grade
Grade 80
Minimum Lift Speed
9.3 fpm
Hoist IP Rating
IP55
Body Material
Aluminum
Chain Finish
Nickel Plated
Pendant IP Rating
IP65
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Included Components
Chain Container, Pendant, Safety Latch Hook
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 11 A, Current at Maximum Voltage 7.1 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.