Electric Chain Hoist, 250 lb, 15 ft, Push Trolley, 115V AC, Yellow

  • Mfr # SEQP001SD-15

  • Zoro # G9913998


product price:  $3,252.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEQP001SD-15
Zoro #
G9913998
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
9 7/64 in
Min. Radius Curve
43 1/4 in
Fits Beam Height
3 in
Manufacturers Warranty Length
3 yr
Housing Width
14 13/32 in
Housing Length
16 19/64 in
Trolley Wheel Dia.
3 1/4 in
Body Length
16 5/16 in
Mfr. Warranty Length
3 yr
Minimum Retracted Length
16 5/16 in
For Min. Beam Flange Width
2 1/2 in
Body Width
14 13/32 in
For Minimum Beam Height
3 in
Minimum Radius Curve
43 1/4 in
Maximum Lifting Length
15 ft
Body Depth
9 1/8 in
Controller Cord Length
11 ft
For Max. Beam Flange Width
4 in
Lifting Hook Opening Width
1 3/32 in
Trolley Wheel Diameter
3 1/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
56/9.3 fpm
Load Capacity
250 lb
Min. Between Hooks
16 5/16 in
Motor HP
0.67 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Finish
Epoxy Painted
Hz
60
Control
110v
Item
Electric Chain Hoist
Wheel Material
Stainless Steel
Classification
H4
Control Cord
11 ft
Amps @ Low Volts
10.8 A
Reeving
1
Fits Beam Flange W
2-1/2 in to 4 in
Clutch
Friction
Trolley Configuration
Push Trolley
Lubrication
Oil Bath
Brake
Pull Rotor
Number of Speeds
2
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Material
Alloy Steel
Duty Classification
H4
Minimum Lift Speed
9.3 fpm
Starts and Stops per Hour
120, 240
Clutch Type
Friction
Lifting Hook Material
Carbon Steel
Headroom
16 5/16 in
Brake Type
Pull Rotor
Trolley Wheel Material
Steel
For Outdoor Use
Yes
Overload Protection Included
Yes
Features
No-Load High Speed, Unique Chain Guide, Variable Frequency Drive (VFD)
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Safety Latch Hook
Programmable
Programmable by Internal Controls
Current at Min. Voltage
11 A
Body Finish
Epoxy Painted
Resistance Properties
Corrosion Resistant
Mount Type
Push Trolley
Hoist IP Rating
IP55
Body Material
Aluminum
Includes Clutch
Clutch Included
Chain Grade
Grade 80
Pendant IP Rating
IP65
Maximum Lift Speed
56 fpm
Maximum Lifting Capacity
250 lb
Current at Max. Voltage
7.1 A
Controls
Push Button Pendant
Chain Finish
Nickel Plated
Number of Reeves
1
Number of Load Chains
1
Motor Horsepower
5/8 hp
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 11 A, Current at Maximum Voltage 7.1 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.