Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP015S-10

  • Zoro # G9924223


product price:  $6,376.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP015S-10
Zoro #
G9924223
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
25 3/8 in
Min. Radius Curve
59 1/8 in
Housing Depth
9 1/2 in
Housing Width
16 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Mfr. Warranty Length
1 yr
Controller Cord Length
6 ft
Minimum Radius Curve
59 3/32 in
For Min. Beam Flange Width
3 1/4 in
For Max. Beam Flange Width
6 1/32 in
Trolley Wheel Diameter
5 in
For Minimum Beam Height
5 in
Lifting Hook Opening Width
1 13/32 in
Body Depth
9 1/2 in
Body Width
16 13/16 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
22 13/32 in
Body Length
25 3/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18 fpm
Load Capacity
3,000 lb
Min. Between Hooks
22 3/8 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Control Cord
6 ft
Trolley Configuration
Push Trolley
Fits Beam Flange W
3-1/4 in to 6 in
Brake
Electromagnetic
Reeving
1
Control
110v
Amps @ Low Volts
8.6 A
Lubrication
Oil Bath
Clutch
Friction Clutch
Number of Speeds
1
Classification
H4
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Pendant IP Rating
IP65
Duty Classification
H4
Overload Protection Included
Yes
Chain Finish
Nickel Plated
Brake Type
DC Current
Clutch Type
Friction Clutch
Motor Horsepower
2 3/8 hp
Chain Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Body Material
Aluminum
Includes Clutch
Clutch Included
Current at Min. Voltage
8.6 A
Hoist IP Rating
IP55
Chain Grade
Grade 80
Headroom
22 5/16 in
Controls
Push Button Pendant
Includes Brake
Brake Included
Fixed Lift Speed
18 fpm
Material
Die Cast Aluminum
Number of Load Chains
1
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Trolley Wheel Material
Steel
For Outdoor Use
Yes
Programmable
Non-Programmable
Mount Type
Push Trolley
Current at Max. Voltage
4.2 A
Number of Reeves
1
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Starts and Stops per Hour
360
Body Finish
Enamel
Maximum Lifting Capacity
3,000 lb
Lifting Hook Material
Carbon Steel
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 3,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 18 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 5/16 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.