Electric Chain Hoist, 3,000 lb, 15 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP015SD-15 / 230v
  • Zoro # G9924153
product price: 
$
7,263.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERP015SD-15 / 230v
Zoro #
G9924153
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
Load Capacity
3,000 lb
Min. Between Hooks
22 3/8 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Push Trolley
Lubrication
Oil Bath
Finish
Electrostatic Enamel
Control
110V
Control Cord
11 ft
Item
Electric Chain Hoist
Classification
H4
Number of Speeds
2
Clutch
Friction Clutch
Reeving
1
Brake
Electromagnetic
Fits Beam Flange W
3-1/4 in to 6 in
Amps @ Low Volts
9.1 A
Thermal Protection
Included
Chain Material
Alloy Steel
Pendant IP Rating
IP65
Number of Load Chains
1
Current at Min. Voltage
9.1 A
Starts and Stops per Hour
120, 240
Chain Grade
Grade 80
Clutch Type
Friction Clutch
Motor Horsepower
2 3/8 hp
Duty Classification
H4
Chain Finish
Nickel Plated
Controls
Push Button Pendant
Brake Type
DC Current
Maximum Lifting Capacity
3,000 lb
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
For Outdoor Use
Yes
Headroom
22 13/32 in
Material
Die Cast Aluminum
Body Material
Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Body Finish
Enamel
Overload Protection Included
Yes
Programmable
Programmable by VFD
Trolley Wheel Material
Steel
Mount Type
Push Trolley
Includes Brake
Brake Included
Current at Max. Voltage
4.5 A
Lifting Hook Type
Swivel Hook with Safety Latch
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Minimum Lift Speed
3 fpm
Maximum Lift Speed
18 fpm
Operating Voltage
230V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Min. Radius Curve
59 1/8 in
Housing Length
27 7/8 in
Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
16 13/16 in
Maximum Lifting Length
15 ft
Minimum Radius Curve
59 3/32 in
Lifting Hook Opening Width
1 13/32 in
Trolley Wheel Diameter
5 in
Body Length
27 7/8 in
For Minimum Beam Height
5 in
For Max. Beam Flange Width
6 1/32 in
For Min. Beam Flange Width
3 7/32 in
Mfr. Warranty Length
1 yr
Body Depth
9 1/2 in
Minimum Retracted Length
22 13/32 in
Controller Cord Length
11 ft
Body Width
16 13/16 in
Fits Chest Size
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 3,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 18 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 22 13/32 in, For Minimum Beam Height 5 in

Ratings & reviews