Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP015SD-20 / 230v

  • Zoro # G9924144


product price:  $7,456.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP015SD-20 / 230v
Zoro #
G9924144
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
59 1/8 in
Housing Length
27 7/8 in
Housing Width
16 13/16 in
Housing Depth
9 1/2 in
Body Width
16 13/16 in
For Minimum Beam Height
5 in
Body Depth
9 1/2 in
Minimum Retracted Length
22 13/32 in
Body Length
27 7/8 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 13/32 in
Controller Cord Length
16 ft
For Max. Beam Flange Width
6 1/32 in
Minimum Radius Curve
59 3/32 in
For Min. Beam Flange Width
3 7/32 in
Trolley Wheel Diameter
5 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
Load Capacity
3,000 lb
Min. Between Hooks
22 3/8 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Amps @ Low Volts
9.1 A
Clutch
Friction Clutch
Classification
H4
Finish
Electrostatic Enamel
Number of Speeds
2
Reeving
1
Brake
Electromagnetic
Thermal Protection
Included
Item
Electric Chain Hoist
Control
110v
Fits Beam Flange W
3-1/4 in to 6 in
Trolley Configuration
Push Trolley
Control Cord
16 ft
Chain Material
Alloy Steel
Trolley Wheel Material
Steel
Minimum Lift Speed
3 fpm
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Lifting Hook Type
Swivel Hook with Safety Latch
Body Finish
Enamel
Chain Grade
Grade 80
Maximum Lift Speed
18 fpm
Number of Reeves
1
Overload Protection Included
Yes
Headroom
22 13/32 in
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Current at Min. Voltage
9.1 A
Mount Type
Push Trolley
Current at Max. Voltage
4.5 A
Body Material
Aluminum
For Outdoor Use
Yes
Programmable
Programmable by VFD
Controls
Push Button Pendant
Starts and Stops per Hour
120, 240
Motor Horsepower
2 3/8 hp
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lifting Capacity
3,000 lb
Duty Classification
H4
Includes Clutch
Clutch Included
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Number of Load Chains
1
Includes Brake
Brake Included
Clutch Type
Friction Clutch
Brake Type
DC Current
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 3,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 18 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 22 13/32 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.