Electric Chain Hoist, 300 lb, 20 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER000300S-20/230v

  • Zoro # G2373281


product price:  $3,188.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
10 yr Brake Warranty, Chain Container
Lift Speed
36 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER000300S-20/230v
Zoro #
G2373281
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Maximum Lifting Length
20 ft
Minimum Retracted Length
13 13/16 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
13 3/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
10 yr Brake Warranty, Chain Container
Lift Speed
36 fpm
Load Capacity
300 lb
Min. Between Hooks
13 3/4 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, UL 1340
Voltage
230V AC
Classification
H4
Thermal Protection
Included
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Friction
Amps @ Low Volts
3.6 A
Hz
60
Brake
Electromagnetic
Item
Electric Chain Hoist
Reeving
1
Number of Speeds
1
Number of Reeves
1
Lifting Hook Material
Carbon Steel
Includes Brake
Brake Included
Starts and Stops per Hour
360
Current at Min. Voltage
3.6 A
Clutch Type
Friction
Fixed Lift Speed
36 fpm
Programmable
Non-Programmable
Motor Horsepower
3/4 hp
Duty Classification
H4
Headroom
13 3/4 in
Current at Max. Voltage
3.6 A
Overload Protection Included
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Hoist IP Rating
IP55
Pendant IP Rating
IP65
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Included
Brake Type
Electromagnetic
Body Finish
Powder Coated
Maximum Lifting Capacity
300 lb
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 300 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 36 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 3.6 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 13 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.