Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230V AC, Yellow

  • Mfr # NERM020CD-L-10 / 230V

  • Zoro # G9925973


product price:  $9,310.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Motorized Trolley, Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM020CD-L-10 / 230V
Zoro #
G9925973
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
4 11/32 in
Min. Radius Curve
31 1/2 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
5 13/32 in
Housing Length
16 29/32 in
Body Length
16 29/32 in
For Min. Beam Flange Width
3 7/32 in
Lifting Hook Opening Width
1 1/2 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
For Minimum Beam Height
4 29/32 in
Controller Cord Length
6 ft
Trolley Wheel Diameter
4 11/32 in
For Max. Beam Flange Width
6 1/32 in
Body Width
5 13/32 in
Body Depth
8 5/16 in
Minimum Retracted Length
27 3/16 in
Minimum Radius Curve
31 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Motorized Trolley, Safety Latch, Safety Standards
Lift Speed
7/1 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/64 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Classification
H4
Clutch
Friction
Wheel Material
Stamped Steel
Control
110V Push Button Control Pendant
Number of Speeds
2
Brake
DC Current
Hz
60
Trolley Speed
40 fpm
Control Cord
6 ft
Lubrication
Oil Bath
Reeving
2
Finish
Electrostatic Enamel
Trolley Configuration
Motorized Trolley
Item
Electric Chain Hoist
Amps @ Low Volts
5.1 A
Thermal Protection
Included
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Maximum Lifting Capacity
4,000 lb
Body Material
Aluminum
Brake Type
DC Current
Starts and Stops per Hour
120, 240
Chain Finish
Nickel Plated
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Motorized Trolley
Headroom
27 3/16 in
Pendant IP Rating
IP65
Trolley IP Rating
IP55
Controls
Push Button Pendant
Overload Protection Included
Yes
Includes Brake
Brake Included
Current at Min. Voltage
5.1 A
Includes Clutch
Clutch Included
Maximum Lift Speed
7 fpm
Current at Max. Voltage
1.7 A
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Clutch Type
Friction
Chain Grade
Grade 80
Programmable
Programmable by VFD
Minimum Lift Speed
1 fpm
Motor Horsepower
1 1/4 hp
Duty Classification
H4
Resistance Properties
Corrosion Resistant
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Number of Reeves
2
Trolley Wheel Material
Steel
For Outdoor Use
Yes
Body Finish
Enamel
Chain Material
Alloy Steel
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 27 3/16 in, For Minimum Beam Height 4 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.