Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER020CD-20 / 230V

  • Zoro # G9824787


product price:  $5,384.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER020CD-20 / 230V
Zoro #
G9824787
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
8 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
5 13/32 in
Housing Length
16 29/32 in
Controller Cord Length
16 ft
Minimum Retracted Length
27 13/16 in
Body Depth
8 5/16 in
Lifting Hook Opening Width
1 1/2 in
Body Width
5 13/32 in
Body Length
16 29/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
20 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
7/1 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Item
Electric Chain Hoist
Brake
DC Current
Trolley Configuration
Hook Mounted - No Trolley
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Amps @ Low Volts
5.1 A
Hz
60
Number of Speeds
2
Clutch
Friction
Reeving
2
Control Cord
16 ft
Finish
Electrostatic Enamel
Classification
H4
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Minimum Lift Speed
1 fpm
Includes Brake
Brake Included
Overload Protection Included
Yes
Maximum Lifting Capacity
4,000 lb
Maximum Lift Speed
7 fpm
Body Finish
Enamel
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Clutch Type
Friction Clutch
Programmable
Programmable by VFD
Lifting Hook Material
Carbon Steel
Brake Type
DC Current
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Duty Classification
H4
Current at Min. Voltage
5.1 A
For Outdoor Use
Yes
Current at Max. Voltage
2.7 A
Includes Clutch
Clutch Included
Number of Reeves
2
Pendant IP Rating
IP65
Starts and Stops per Hour
120, 240
Body Material
Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Resistance Properties
Corrosion Resistant, Wear Resistant
Headroom
27 13/16 in
Controls
Push Button Pendant
Motor Horsepower
1 1/4 hp
Chain Material
Alloy Steel
Mount Type
Hook Mounted - No Trolley
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 27 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.