Shop HARRINGTON

Electric Chain Hoist, 4,000 lb, 20 ft Lift

  • Mfr # NER020C-20
  • Zoro # G9824796

product price: 
$
4,420.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NER020C-20
Zoro #
G9824796
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
7 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208V AC to 230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Brake
DC Current
Hz
60 Hz
Item
Electric Chain Hoist
Number of Speeds
1
Trolley Configuration
Hook Mounted - No Trolley
Control
110V Push Button Control Pendant
Thermal Protection
Included
Clutch
Friction
Control Cord
16 ft
Amps @ Low Volts
4.8 A
Reeving
2
Classification
H4
Finish
Electrostatic Enamel
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Current at Max. Voltage
2.5 A
Clutch Type
Friction Clutch
Pendant IP Rating
IP65
Brake Type
DC Current
Hoist IP Rating
IP55
Fixed Lift Speed
7 fpm
Resistance Properties
Corrosion Resistant, Wear Resistant
Mount Type
Hook Mounted - No Trolley
Starts and Stops per Hour
360
Maximum Lifting Capacity
4,000 lb
For Outdoor Use
Yes
Chain Material
Alloy Steel
Programmable
Non-Programmable
Number of Load Chains
1
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Includes Brake
Brake Included
Chain Grade
Grade 80
Current at Min. Voltage
4.8 A
Body Finish
Painted
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
2
Chain Finish
Nickel Plated
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Headroom
27 13/16 in
Motor Horsepower
1 1/4 hp
Body Material
Aluminum
Duty Classification
H4
Operating Voltage
208-230/460V AC
Wire Color
Yellow

Dimensions

Housing Depth
8 5/16 in
Housing Width
5 13/32 in
Housing Length
16 29/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Lifting Hook Opening Width
1 1/2 in
Body Width
5 13/32 in
Body Length
16 29/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
20 ft
Body Depth
8 5/16 in
Controller Cord Length
8 3/16 ft
Minimum Retracted Length
27 13/16 in
Fits Chest Size
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 27 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.