Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM020L-L-20

  • Zoro # G2831744


product price: $10,173.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM020L-L-20
Zoro #
G2831744
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Trolley Wheel Dia.
2 13/32 in
Housing Depth
19 7/16 in
Housing Width
16 7/16 in
Housing Length
25 7/16 in
Min. Radius Curve
31 1/2 in
Body Length
25 7/16 in
Minimum Retracted Length
22 13/32 in
Controller Cord Length
16 ft
For Min. Beam Flange Width
3 7/32 in
Lifting Hook Opening Width
1 19/32 in
Trolley Wheel Diameter
4 9/10 in
For Minimum Beam Height
4 29/32 in
Body Width
16 7/16 in
Minimum Radius Curve
31 1/2 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
6 3/16 in
Body Depth
19 7/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
14 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 7/16 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Number of Speeds
1
Clutch
Friction
Amps @ Low Volts
5.6 A
Thermal Protection
Yes
Trolley Speed
40 fpm
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Classification
H4
Control
110V Push Button Control Pendant
Lubrication
Oil Bath
Control Cord
16 ft
Fits Beam Flange W
3-7/32 in to 6-3/16 in
Brake
DC Current
Reeving
1
Trolley Configuration
Motorized Trolley
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Material
Aluminum Body
Number of Load Chains
1
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
1.7 A
Includes Brake
Brake Included
Chain Material
Alloy Steel
Overload Protection Included
Yes
Hoist IP Rating
IP55
Starts and Stops per Hour
360
Trolley IP Rating
IP55
Trolley Wheel Material
Steel
Brake Type
DC Current
Clutch Type
Friction
Body Material
Aluminum
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Motor Horsepower
2 3/8 hp
Controls
Push Button Pendant
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Chain Grade
Grade 80
Duty Classification
H4
Body Finish
Enamel
Maximum Lifting Capacity
4,000 lb
Number of Reeves
1
Mount Type
Motorized Trolley
Fixed Lift Speed
14 fpm
Pendant IP Rating
IP65
Current at Min. Voltage
11.8 A
Programmable
Non-Programmable
Chain Finish
Nickel Plated
Headroom
22 13/32 in
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 11.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 13/32 in, For Minimum Beam Height 4 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.