Electric Chain Hoist, 525 lb, 15 ft, Hook Mounted - No Trolley, 120V AC, Red

  • Mfr # ED525DS-15

  • Zoro # G6473756


product price: $4,621.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
44/10 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED525DS-15
Zoro #
G6473756
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Length
16 15/16 in
Housing Depth
5 in
Housing Width
6 1/2 in
Maximum Lifting Length
15 ft
Body Depth
5 in
Lifting Hook Opening Width
1 in
Body Length
16 15/16 in
Body Width
6 1/2 in
Controller Cord Length
11 ft
Minimum Retracted Length
13 in
Mfr. Warranty Length
1 yr

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
44/10 fpm
Load Capacity
525 lb
Min. Between Hooks
13 in
Motor HP
0.8 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Classification
H3
Thermal Protection
No
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Reeving
1
Amps @ Low Volts
10 A
Brake
Weston Style
Clutch
Friction
Control
120V Push Button Control Pendant
Number of Speeds
2
Control Cord
11 ft
Finish
Electrostatic Enamel
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Standard Double-Braking System
Material
Die Cast Aluminum
Pendant IP Rating
IP65
Maximum Lifting Capacity
525 lb
Number of Reeves
1
Controls
Push Button Pendant
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Starts and Stops per Hour
180
Maximum Lift Speed
44 fpm
Overload Protection Included
No
Resistance Properties
Wear Resistant
Included Components
Chain Container, Pendant, Safety Latch Hook
Body Material
Aluminum
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Clutch
Clutch Included
Motor Horsepower
3/4 hp
Hoist IP Rating
IP54
Body Finish
Enamel
Headroom
13 in
Mount Type
Hook Mounted - No Trolley
Duty Classification
H3
Minimum Lift Speed
10 fpm
Brake Type
Weston Style Load Brake
Current at Max. Voltage
10 A
Programmable
Programmable by Internal Controls
Current at Min. Voltage
10 A
Lifting Hook Material
Carbon Steel
Clutch Type
Friction Clutch
Number of Load Chains
1
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 525 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 10 fpm, Maximum Lift Speed 44 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.