Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER030CD-20

  • Zoro # G2256600


product price:  $7,478.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
17/3 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER030CD-20
Zoro #
G2256600
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
11 11/16 in
Housing Length
30 3/16 in
Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Controller Cord Length
16 ft
Body Depth
9 1/2 in
Body Width
11 11/16 in
Lifting Hook Opening Width
1 13/16 in
Body Length
30 3/16 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
30 29/32 in
Maximum Lifting Length
20 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
17/3 fpm
Load Capacity
6,000 lb
Min. Between Hooks
32 15/16 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Item
Electric Chain Hoist
Thermal Protection
Yes
Amps @ Low Volts
17.3 A
Number of Speeds
2
Classification
H4
Control Cord
16 ft
Trolley Configuration
Hook Mounted
Brake
DC Current
Finish
Electrostatic Enamel
Hz
60
Reeving
2
Clutch
Friction
Control
110V Push Button Control Pendant
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Maximum Lifting Capacity
6,000 lb
Pendant IP Rating
IP65
Mount Type
Hook Mounted - No Trolley
Chain Material
Alloy Steel
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Includes Clutch
Clutch Included
Headroom
32 29/32 in
Brake Type
DC Current
Maximum Lift Speed
17 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Hoist IP Rating
IP55
Overload Protection Included
Yes
Resistance Properties
Corrosion Resistant, Wear Resistant
Includes Brake
Brake Included
Number of Load Chains
1
Starts and Stops per Hour
120, 240
Current at Min. Voltage
17.3 A
Clutch Type
Friction Clutch
Motor Horsepower
4 3/4 hp
Number of Reeves
2
Minimum Lift Speed
3 fpm
Programmable
Programmable by VFD
Current at Max. Voltage
8.3 A
Body Finish
Enamel
For Outdoor Use
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 32 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.