Electric Chain Hoist, 600 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER000600L-15/460v

  • Zoro # G2373248


product price:  $3,126.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
10 yr Brake Warranty, Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER000600L-15/460v
Zoro #
G2373248
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Minimum Retracted Length
13 13/16 in
Lifting Hook Opening Width
14 5/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
10 yr Brake Warranty, Chain Container
Lift Speed
15 fpm
Load Capacity
600 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, UL 1340
Voltage
460V AC
Amps @ Low Volts
3.6 A
Clutch
Friction
Thermal Protection
Included
Hz
60
Classification
H4
Item
Electric Chain Hoist
Lubrication
Oil Bath
Reeving
1
Number of Speeds
1
Brake
Electromagnetic
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Brake Type
Electromagnetic
Pendant IP Rating
IP65
Hoist IP Rating
IP55
Clutch Type
Friction
Chain Finish
Powder Coated
Headroom
14 5/8 in
Body Finish
Powder Coated
Overload Protection Included
Yes
Number of Reeves
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Starts and Stops per Hour
360
Motor Horsepower
3/4 hp
Includes Clutch
Clutch Included
Current at Min. Voltage
3.6 A
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Duty Classification
H4
Maximum Lifting Capacity
600 lb
Mount Type
Hook Mounted - No Trolley
Programmable
Non-Programmable
Current at Max. Voltage
3.6 A
Number of Load Chains
1
Fixed Lift Speed
15 fpm
Lifting Hook Material
Carbon Steel
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 600 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 3.6 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 14 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.