Extended Lift Electric Chain Hoist
Mfr # NER020L-30
Zoro # G213328233
product price: $5,110.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Yellow
Phase
3
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4, UL Listed
Voltage
208-230/460V AC
Thermal Protection
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NER020L-30
Zoro #
G213328233
UPC #
-
Country of Origin
Japan
Dimensions
Chain Length
33 ft
Body Width
11 11/16 in
Lifting Hook Opening Width
1 19/32 in
Controller Cord Length
8 3/16 ft
Mfr. Warranty Length
10 yr (Hoist Brake)
Maximum Lifting Length
30 ft
Body Depth
25 13/32 in
Description
Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed 14 fpm, Maximum Lift Speed 14 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 30 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.