Shop HARRINGTON

Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/16 in Hook Opening

  • Mfr # LB030-20-SC-SYH
  • Zoro # G8913712

product price: 
$
1,659.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Includes
Shipyard Hook
Chain Length
20 ft
Hook Opening
1 5/16 in
Lever Length
16 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB030-20-SC-SYH
Zoro #
G8913712
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
20 ft
Lever Length
16 5/16 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
15 19/32 in
Body Depth
7 1/2 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 1/2 in
Body Width
6 5/16 in
Mfr. Warranty Length
1 yr
Fits Chest Size
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates

Details

Item
Lever Chain Hoist
Load Capacity
6,000 lb
Hoist Lift
20 ft
Includes
Shipyard Hook
Hook Opening
1 5/16 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
69 lb
Min. Between Hooks
13 9/16 in
Brake
Weston Style Automatic Brake
Finish
Acrylic Yellow
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Color
Yellow
Power Source
Lever
Maximum Lifting Capacity
6,000 lb
Included Components
Shipyard Hook
Includes Clutch
Clutch Included
Number of Reeves
1
Body Material
Steel
Number of Load Chains
1
Chain Grade
Grade 100
Headroom
15 19/32 in
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant, Wear Resistant
Brake Type
Weston Style
Maximum Pulling Capacity
6,000 lb
Overload Protection Included
Yes
Lifting Hook Type
Hook with Safety Latch
Lifting Hook Material
Chromium-Molybdenum Alloy Steel
Chain Material
Nickel Plated
Body Finish
Powder Coated
Chain Finish
Nickel Plated
Operating Position
Horizontal, Vertical
Power Source - TS Only
Lever
Power Source - old
Lever
Wire Color
Yellow

Description

Lever Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/2 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.