Zoro Homepage

Pendant, 2 Button, 16 ft. Cable Drop

  • Mfr # ER1ES155720

  • Zoro # G1912578


product price: $501.99
/ea
Free Shipping & Returns

Key Features

For Use With
SNER003S-20, SNER005L-20, SNER005S-20, SNER010L-20, SNER010S-20, SNER020L-20, SNERP003S-20, SNERP005L-20, SNERP010L-20, SNERP010S-20, SNERP020L-20
Fits Brand
Harrington Hoists Inc
Includes
(2) Button, 16 ft Cable Drop
Color
Yellow
Functions
Up/Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER1ES155720
Zoro #
G1912578
UPC #
-
Country of Origin
Japan

Dimensions

Controller Cord Length
16 ft

Details

Item
Pendant
For Use With
SNER003S-20, SNER005L-20, SNER005S-20, SNER010L-20, SNER010S-20, SNER020L-20, SNERP003S-20, SNERP005L-20, SNERP010L-20, SNERP010S-20, SNERP020L-20
Fits Brand
Harrington Hoists Inc
Includes
(2) Button, 16 ft Cable Drop
Color
Yellow
Functions
Up/Down
Material
Plastic
Compatible Hoist Type
Electric Chain Hoists
IP Rating
IP65
Maximum Input Voltage
110 V
Compatible Load Capacity
500 lb, 1,000 lb, 2,000 lb, 4,000 lb
Number of Functions
2
Connection Type
Wired
Compatible with Manufacturer Part Number
SNER003S-20, SNER005L-20, SNER005S-20, SNER010L-20, SNER010S-20, SNER020L-20, SNERP003S-20, SNERP005L-20, SNERP010L-20, SNERP010S-20, SNERP020L-20
Compatible Series
SNER
Controls
Push Button Pendant

Description

Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 16 ft, Functions Up/Down, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series SNER, Compatible with Grainger Part Number 25K766, 25K769, 25K772, 25K775, 25K778, 25K781, 6HJR8, 6HJT1, 6HJT4, 6HJT7, 6HJU0, 6JFY9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.