Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beverage Gas Regulator, 120 psig

  • Mfr # 3005222

  • Zoro # G416045654


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Outlet Fitting
1/4 in Flare
For Gas
Carbon Dioxide, Nitrogen Mix
Number of Mounting Brackets
2
Inlet Fitting
1/4 in Flare
Body Material
Forged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005222
Zoro #
G416045654
UPC #
725636338425
Country of Origin
Poland

Details

Item
Beverage Gas Regulator
Outlet Fitting
1/4 in Flare
For Gas
Carbon Dioxide, Nitrogen Mix
Number of Mounting Brackets
2
Inlet Fitting
1/4 in Flare
Body Material
Forged Brass
Delivery Pressure Gauge - Maximum
160 psig
Delivery Pressure - Minimum
0 psig
Measurement Scale
psig
Bonnet Material
Forged Zinc
Product Type
Secondary Gas Regulator
Delivery Pressure - Maximum
120 psig
For Beverage
Soda
Includes Shutoff Valve
No Shutoff Valve
Number of Outlets
2
Number of Regulators
2

Description

Beverage Gas Regulator,120 psig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.