High Purity Gas Regulator, Propane, Propylene, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1144

  • Zoro # G6908431


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Propane, Propylene
Outlet Connection Size
1/4 in
Body Material
Chrome Plated 316L Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
250 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1144
Zoro #
G6908431
UPC #
725636316416
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-3/4"
Overall Height
5.63 in
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 300

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Propane, Propylene
Body Material
Chrome Plated 316L Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
250 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
316L Stainless Steel
Includes
Diaphragm Valve and 1/4 in Swagelok Fitting
Delivery Pressure Range
0 to 250 psi
Gauges Delivery Pressure
400 psi
Delivery
0 to 250 psi
Standards
CGA E-4
Supply Pressure Gauge
4,000 psi
Application
Corrosive Gas Applications, Emission Monitoring Systems, Gas Chromatography, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems
Stages
Single Stage
Regulator Application
Laboratory
Features
Constant Delivery Pressure, Encapsulated Seat Design
Type
Single Stage
Gas Purity Rating
99.999 %
Inlet Thread Direction
Left Hand
Inlet Connection Gender
Male
Seat Material
PTFE
Flow Coefficient
0.08
Seal Material
PTFE
Regulator Series
HP 741
Body Finish
Chrome Plated
Inlet Pressure (Maximum)
3,000 psig
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Filter Material
Stainless Steel
CGA Number
CGA 300
Inlet Connection Type
NGO
Control Type
Knob
Outlet Connection Type
Tube Fitting

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 250 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-9 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.