Shop HARRIS PRODUCTS GROUP
See all product information
Create Account
Specialty Gas Regulator
- Mfr # 721C125350BE
- Zoro # G824786712
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Type
NPT
Maximum Inlet Pressure
3,000 psig
Compatible Gas Type
Arsine, Carbon Monoxide, Ethane, Ethylene, Hydrogen, Methane, Natural Gas
Number of Stages
Two Stage
Regulator Series
HP 721C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721C125350BE
- Zoro #
- G824786712
- UPC #
- 840314688255
- Country of Origin
- United States
- Item
- Specialty Gas Regulator
- Outlet Connection Type
- NPT
- Maximum Inlet Pressure
- 3,000 psig
- Compatible Gas Type
- Arsine, Carbon Monoxide, Ethane, Ethylene, Hydrogen, Methane, Natural Gas
- Number of Stages
- Two Stage
- Regulator Series
- HP 721C
- Helium Leak Integrity Rating
- 1.00 x 10^-9 cc/sec
- Diaphragm Material
- Stainless Steel
- Outlet Connection Gender
- Female
- Outlet Pressure (Maximum)
- 125 psi
- Outlet Thread Direction
- Right Hand
- Application
- Specialty Gas
- Control Type
- Knob
- Body Finish
- Chrome Plated
- Body Material
- Brass
- Gas Purity Rating
- 99.999 %
Dimensions
- Outlet Connection Size
- 1/4 in
- Inlet Connection Size
- CGA 350
Description
Specialty Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Arsine, Carbon Monoxide, Ethane, Ethylene, Hydrogen, Methane, Natural Gas, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size CGA 350, Outlet Pressure (Maximum) 125 psi, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Outlet Thread Direction Right Hand, Gas Purity Rating 99.999 Percent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.