Shop HARRIS PRODUCTS GROUP
See all product information
Create Account
Specialty Gas Regulator
- Mfr # 722C500350BE
- Zoro # G924783239
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Outlet Thread Direction
Right Hand
Outlet Pressure (Maximum)
500 psi
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Outlet Connection Size
1/4 in
Outlet Connection Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 722C500350BE
- Zoro #
- G924783239
- UPC #
- 840314617873
- Country of Origin
- United States
- Item
- Specialty Gas Regulator
- Outlet Thread Direction
- Right Hand
- Outlet Pressure (Maximum)
- 500 psi
- Helium Leak Integrity Rating
- 1.00 x 10^-9 cc/sec
- Outlet Connection Gender
- Female
- Diaphragm Material
- Stainless Steel
- Control Type
- Knob
- Gas Purity Rating
- 99.999 %
- Application
- Specialty Gas
- Number of Stages
- Two Stage
- Body Finish
- Chrome Plated
- Maximum Inlet Pressure
- 3,000 psig
- Compatible Gas Type
- Arsine, Carbon Monoxide, Ethane, Ethylene, Hydrogen, Methane, Natural Gas
- Outlet Connection Type
- NPT
- Body Material
- Brass
- Regulator Series
- HP 722C
Dimensions
- Outlet Connection Size
- 1/4 in
- Inlet Connection Size
- CGA 350
Description
Specialty Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Arsine, Carbon Monoxide, Ethane, Ethylene, Hydrogen, Methane, Natural Gas, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size CGA 350, Outlet Pressure (Maximum) 500 psi, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Outlet Thread Direction Right Hand, Gas Purity Rating 99.999 Percent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.