Shop HARRIS PRODUCTS GROUP
See all product information
Create Account
Specialty Gas Regulator
- Mfr # 722C250580BE
- Zoro # G324789466
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Diaphragm Material
Stainless Steel
Number of Stages
Two Stage
Inlet Connection Size
CGA 580
Outlet Connection Gender
Female
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 722C250580BE
- Zoro #
- G324789466
- UPC #
- 840314681607
- Country of Origin
- United States
- Item
- Specialty Gas Regulator
- Diaphragm Material
- Stainless Steel
- Number of Stages
- Two Stage
- Outlet Connection Gender
- Female
- Body Material
- Brass
- Features
- Designed to 1 x 10-9 Cc/Sec. Inboard Helium Leak Rate to Maintain Gas Purity Levels, External Relief Valve is Standard
- Gas Purity Rating
- 99.999 %
- Bonnet Material
- Brass
- Seat Material
- PTFE Teflon
- Regulator Series
- HP 722C
- Compatible Gas Type
- Helium, Nitrogen
- Control Type
- Knob
- Outlet Connection Type
- NPT
- Body Finish
- Chrome Plated
- Helium Leak Integrity Rating
- 1.00 x 10^-9 cc/sec
- Application
- EPA Protocol Gases, Gas Chromatography, Laser Gas Systems and Emission Monitoring Systems, Process Analyzer Gases, Research Sample Systems Gases
- Maximum Inlet Pressure
- 3,000 psig
- Filter Material
- Sintered
- Standards
- CGA E-4
- Outlet Thread Direction
- Right Hand
- Outlet Pressure (Maximum)
- 250 psi
Dimensions
- Inlet Connection Size
- CGA 580
- Outlet Connection Size
- 1/4 in
- Gauge Diameter
- 2 in
- Fits Chest Size
- Designed to 1 x 10-9 Cc/Sec. Inboard Helium Leak Rate to Maintain Gas Purity Levels, External Relief Valve is Standard
Description
Specialty Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size CGA 580, Outlet Pressure (Maximum) 250 psi, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Outlet Thread Direction Right Hand, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-9 cc/sec, Body Finish Chrome Plated, Body Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.