Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Pump, 236 Watts, 12 in. L

  • Mfr # A3X-230

  • Zoro # G3813918


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Condensate Pumps - Type
Plenum Rated
Voltage
208-230
Reservoir Size - Pumps
Large
HP - Pumps
1/10 hp
Voltage - Pumps
208 to 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3X-230
Zoro #
G3813918
UPC #
856472008019
Country of Origin
United States

Dimensions

Reservoir Size - Pumps
Large
Discharge Size - Pumps
1/2 in Copper Tube
Height
10 1/2 in
Cord Length
13 ft
Length
12 in
Width
6 in
Overall Height
10.5 in
Overall Length
12 in
Overall Width
6 in
Compatible Intake Pipe Size
3/4 in
Compatible Discharge Pipe Size
1/2 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
3/4 in
For Discharge Pipe Diameter
1/2 in

Details

Item
Condensate Removal Pump
Condensate Pumps - Type
Plenum Rated
Voltage
208-230
HP - Pumps
1/10 hp
Voltage - Pumps
208 to 230V AC
Reservoir Capacity - Pumps
1 gal
Max. Temp - Pumps
212 Degrees F
GPH of Water @ 12 Ft. of Head
309
Amps
1.1 A
GPH of Water @ 30 Ft. of Head
0
Max. Temp.
212 Degrees F
Watts
236 W
GPH of Water @ 40 Ft. of Head
0
HP
1/10
GPH of Water @ 9 Ft. of Head
330
Max. Pressure
13 psi
Pump Type
Plenum Rated, Standard
Shaft Material
Stainless Steel
GPH of Water @ 1 Ft. of Head
386
Float Material
Polypropylene
GPH of Water @ 20 Ft. of Head
230
GPH of Water @ 5 Ft. of Head
360
Reservoir Capacity
1 gal.
GPH of Water @ 15 Ft. of Head
280
Discharge
1/2" Copper Tube
Max. Head - Pumps
30 ft
Shut-Off
30 ft.
Standards
UL Listed
Includes
Motor Thermal Protection
Tank Material
Polypropylene
Application
Condensate Removal
Electrical Connection Type
Hardwired
Plenum Rated
Yes
Body Gasket Material
Stainless Steel
Maximum Flow Rate @ 30 Feet of Head
0 gpm
Maximum Media Temperature
212 Degrees F
Maximum Flow Rate @ 10 Feet of Head
5.4 gpm
Discharge Connection Style
Barbed
Maximum Flow Rate @ 5 Feet of Head
6 gpm
Tank Capacity
1 gal
Maximum Operating Pressure
13 psi
Maximum Flow Rate @ 20 Feet of Head
3.83 gpm
Maximum Flow Rate @ 15 Feet of Head
4.67 gpm
Horsepower
1/2 hp
Nameplate Voltage
208/230V AC
For Use With Potable Systems
No
Intake Connection Style
Barbed
Maximum Feet of Head
30 ft
Maximum Flow Rate @ 1 Feet of Head
6.43 gpm
Compatible Media Type
Water
Maximum Ambient Temperature
212 Degrees F
Series Family
A3
Series
A3
Pump Activation Type
Float Switch
Connectivity
Auxiliary Contacts
For Media Type
Clear Water
Product Type
Condensate Removal Pump
Phase
Single
Maximum Flow Rate @ 25 Feet of Head
180 gph
Inlet Standard
Barbed
Includes Safety Switch
Safety Switch Included
Tank Opacity
Solid
Full Load Current
1.1 A
Frequency
60 Hz
For HVAC System Duct
Ducted
UL Rating
UL 2043
Turn On Level
1.88 in
Shut Off Level
30 ft
Media Temperature - Minimum
40 Degrees F
Number of Inlets
1
Includes Tubing
No Tubing Included
Installation
Floor Standing
Priming
Manual
Ambient Temperature - Maximum
212 Degrees F
Media Temperature - Maximum
212 Degrees F
Feet of Head - Maximum
30 ft

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/2 hp, Includes Motor Thermal Protection, Intake Connection Style Barbed, Maximum Feet of Head 30 ft, Maximum Flow Rate @ 10 Feet of Head 5.4 gpm, Maximum Flow Rate @ 15 Feet of Head 4.67 gpm, Maximum Flow Rate @ 1 Foot of Head 6.43 gpm, Maximum Flow Rate @ 20 Feet of Head 3.83 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 208/230V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series A3

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.