IceMachPmp, 5.6 gpm, 8", 1/6 hp, Screened

  • Mfr # HRIM-16-230
  • Zoro # G710081488
product price: 
$
660.99
/ea
Free Shipping & Returns

Key Features

Features
Stainless Steel Motor Shaft
Cord Length
8 in
Duty Cycle
Intermittent
Number of Discharge Adapters
0
Discharge Type
Barbed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRIM-16-230
Zoro #
G710081488
UPC #
00856472008958
Country of Origin
United States

Dimensions

Cord Length
8 in
Compatible Discharge Pipe Size
1 in
Discharge Adapter Size
1 in
Discharge Diameter
1 in
Impeller Outside Diameter
2.13 in
Fits Chest Size
Stainless Steel Motor Shaft

Details

Item
Ice Machine Pump
Features
Stainless Steel Motor Shaft
Duty Cycle
Intermittent
Number of Discharge Adapters
0
Discharge Type
Barbed
Nameplate Voltage
230V AC
Number of Included Impellers
1
Pump Housing Material
PVC
For Use With Potable Systems
No
Intake Type
Screened
Electrical Connection Type
Plug-In
Pump Type
Universal Ice Machine Pump
Horsepower
1/6 hp
Compatible Ice Machine Brand
SCOTSMAN
Flow Rate (Maximum)
5.6 gpm
Compatible Ice Machine Part Number
CM1400, CM1400R, CM650, CM650R, CM650RE, CME, CME1202, CME1202R, CME1402, CME1402R, CME500, CMS1202, CMS1202R, CMS1402
Replaces Ice Machine Pump Part Number
12-2256-02, GPP-3S-212-2265-02, GPP-4S-2, GPPS-2SC-212-2260-02
Standards
NSF
Discharge Standard
Barbed
Motor Enclosure
Open
Inlet Standard
Screened
Feet of Head (Maximum)
12 ft

Description

Replacement Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews