Zoro Homepage

Circular Connector w. Harax 7/8" L 5 F

  • Mfr # 21041162505

  • Zoro # G2046369


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
230 V
IP Rating
IP65/IP67
Current
10 A
Maximum Operating Temperature
85 Degrees C
Finish
Au Over Ni
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21041162505
Zoro #
G2046369
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
16 AWG
Diameter
2.8 mm
Min. Single Wire Size
18 AWG
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Circular Connector
Maximum Voltage
230 V
IP Rating
IP65/IP67
Current
10 A
Maximum Operating Temperature
85 Degrees C
Finish
Au Over Ni
Type
Female
Connection Material
Copper Alloy
Ambient Temp. Range
-40 to 85°C
Terminal Type
HARAX
Connector Type
Female
Max. Voltage
230 V
Material
Polyamide; Thermoplastic Polyurethane; Die Cast Zinc
Green Environmental Attribute
Pollution Degree 3
Description/Special Features
Straight
Sub-Category
Connectors
Features
Straight
Approximate Amperage Rating - Grounding Braid
10 A
Max. Temp.
85°C
Current Rating
10 A
Number of Contacts
5
Contact Finish
Gold Plated

Description

Cable connector, Straight, Female, HARAX® connection technology, Polyamide (PA), Thermoplastic polyurethane (TPU), Contacts: 5, Copper alloy, Gold plated, Conductor cross-section: 0.75 ... 1.5 mm2, Rated current: ‌10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.