Zoro Homepage

Cord Connector, Body Brass, Cable OD 18 mm

  • Mfr # 19000005092

  • Zoro # G405293066


product price: $20.49
/ea

Key Features

Connection Orientation
Straight
Housing Color
Silver
IP Rating
IP68, IP69
Standards
DNV GL, ELV Compliant, REACH ANNEX XIV Substances, REACH Annex XVII Substances, REACH SVHC Substances, RoHS Compliant, UL/CSA
Overall Length
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19000005092
Zoro #
G405293066
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
33 mm
Width
33.5 mm
Length - Box to End of Connector
26 mm
Compatible Conduit Trade Size
Not Available
Thread Size
M25
Cord Dia. Range
13 mm to 18 mm
For Maximum Cable Diameter
18 mm

Description

HAEL 19000005092 HARTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.