Zoro Homepage

DIN-Power MH24+7FST4, 5C1-2, PK 20

  • Mfr # 09062316822

  • Zoro # G7738364


product price: $793.99
/pk 20, $39.70/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Temp. Range
-55 to 125°C
Termination Type
Wave Soldering
Material
Glass Fiber Filled Thermoplastic Resin
Series
DIN 41612
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09062316822
Zoro #
G7738364
UPC #
-
Country of Origin
Germany

Dimensions

Termination length
4.5 mm

Description

Connectors, Female connector, Wave soldering termination, Rated current: ‌6 A, ‌15 A, Contacts: 31, Straight, Copper alloy, Gold plated, Mating side, signal contacts, Silver plated, Mating side, power contacts, Tin plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.